Panduit
Cable Tie, 11.5"L, Nylon, Purple, PK1000
- Zoro #: G0785388
- Mfr #: PLT3S-M7
Hover or click to zoom Tap to zoom
Key Features
- Length: 11-1/2"
- Color: Purple
- Width: 0.19"
- Tensile Strength: 50 lb.
- Max. Bundle Dia.: 3 in
- Material: Nylon 6.6
- Temp. Range: -60 to 85°C
- Cable Tie Duty: Standard
$244.99
Pk of 1000, $0.24/ea
Subtotal: $244.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- PANDUIT Cable Tie Clamp, 7.9" L, Nylon, White, PK100 SC8-50-S10-C
- PANDUIT 14.3" L Intermediate Cable Tie BK PK 1000 BT4I-M0
- PANDUIT Cable Tie, 11.5"L, Nylon, Yellow, PK1000 PLT3S-M4Y
- PANDUIT Ctie, Mbarb, 18.1l, Lh, Wr, Bl, PK100 BT5LH-C0
- PANDUIT 12" L Buckle Hook-&-Loop Cable Tie BK PK 10 UGCTE3S-X0
- PANDUIT 7-13/32" L, 0.19" W, Maroon Cable Tie, Package quantity: 1000 PLT2S-M702Y
- PANDUIT Cable Tie, S, Nyl, Inter, 10.4, Nat, PK1000 CBR3I-M
- PANDUIT Wing Push Mt. Tie, Ladder Style, Releasable, PRLWP50S-D30, PK 500 PRLWP50S-D30
- PANDUIT Marker Tie, Wrap, 3.9L (99mm), Miniature PLM1M-M69
- RIP-TIE Reusable Strap, Red, 1"x6", PK100 HE-06-100-RD
- HELLERMANNTYTON Replacement for Hellermanntyton T18l-1000 T18L-1000 HELLERMANNTYTON
- Panduit Cable Ties