Panduit
Cable Tie, 12.2"L, Nylon, Black, PK100
- Mfr # PLT3EH-NB-C0
- Zoro # G0785150
$131.99
Pk of 100, $1.32/ea
Subtotal: $131.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Color Black
- Width 1/2"
- Tensile Strength 250 lb.
- Max. Bundle Dia. 3.3 in
- Material Nylon 6.6
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- PANDUIT Stainless Steel Cable Tie, 17.1"L, PK50 MLTFC4EH-LP316
- PANDUIT 7.4" L Cable Tie BK PK 1000 PLT2S-M0
- PANDUIT 8.5" L Mountable Cable Tie BK PK 100 BC2S-S10-C0
- PANDUIT Cable Tie Mount, Hi Tmp. Adh., 1"x1" (25.4mm, ABM2S-AT-X0, PK 10 ABM2S-AT-X0
- PANDUIT 5/8" L, 7/16" W, natural Plastic Cable Tie Mount, Locking Style: Not Applicable TM2R6-C
- PANDUIT Cable Tie Mounts, Screw Applied, PK100 PP2S-S12-C
- PANDUIT Cable Tie, 14.5"L, Nylon, White, PK1000 PLT4S-M10
- PANDUIT 34-13/64" L, 1/2" W, Black Plastic Lashing Cable Tie, Thickness: 5/64" PRT10EH-C0
- PANDUIT Cable Ties on Reel, 8.1L (206mm), Standa PLT2S-VMR30
- RIP-TIE Rip-Tie Rip-Lock CableWrap 100Pk, PK 100 RLH-035-100-O-WO
- RETYZ Releasable Tie, 20PK WKT-S14FG-HA
- Panduit Cable Ties