Panduit
Cable Tie, 14.1"L, Nylon, Black, PK100
- Zoro #: G0770137
- Mfr #: IT9100-C0
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Length: 14-7/64"
- Color: Black
- Width: 0.35"
- Item: Cable Tie
- Tensile Strength: 124 lb.
- Material: Nylon 6.6
- Cable Tie Duty: Light Heavy Duty
- Indoor/Outdoor: Outdoor
$62.99
Pk of 100, $0.63/ea
Subtotal: $62.99
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Panduit #IT9100-C0 Specifications
- Zoro #: G0770137
- Mfr #: IT9100-C0
- UPC #: 7498341579
- Length: 14-7/64"
- Color: Black
- Width: 0.35"
- Item: Cable Tie
- Tensile Strength: 124 lb.
- Material: Nylon 6.6
- Cable Tie Duty: Light Heavy Duty
- Indoor/Outdoor: Outdoor
- Locking Style: Locking
- Basic Material: Nylon
- Package Quantity: 100
- Design: Low Profile Snag Free Head
- Thickness: 5/64"
- Features: Cross Section: HeavyLocking Style: LockingProduct Segment: Electrical
- Country of Origin (subject to change): Singapore
Description
Cable Tie,14.1 In.L,Nylon,Black,PK100, Package Quantity 100
Reviews of Panduit #IT9100-C0
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- PANDUIT Cable Tie, 11.4L (290mm), Intermediate, PLT3I-M10
- PANDUIT CABLE TIE MOUNT .875"X.625"OUTDOOR #10 SCREW APPLIED, PK 100 TM3S10-C0
- PANDUIT 15.6" L, Black Nylon BC4S-S10-C0
- PANDUIT Assorted Cable Ties, w/Plastic Box KP-506A
- PANDUIT Marker Tie, Wrap, 14.6L (371mm), Standar PLM4S-D
- PANDUIT Cable Tie, In-Line, 14.6L (371mm), Light CBR4LH-TL
- PANDUIT Cable Tie, 14.5"L (368mm), Standard, Nyl PLT4S-C120
- PANDUIT Cable Tie, 14.5"L, Nylon, Blue, PK250 PLT4H-TL6
- PANDUIT Cable Tie, 11.5L (292mm) Standard, Nylon PLT3S-M10
- STRONGHOLD Stronghold 0.43" Wide #6 (M3) Screw Appl (500 Pack), 500PK SSM2S6-C
- ABB INSTALLATION PRODUCTS Replacement for Tessco 30786210713411 30786210713411
- Panduit Cable Ties