Panduit
Cable Tie, 14.1"L, Nylon, Yellow, PK100
Mfr # IT9100-CUV4Y
Zoro # G0770189
$55.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tensile Strength 124 lb.
- Max. Bundle Dia. 3.94 in
- Material Nylon 6.6
- Temp. Range -60 to 85°C
- Cable Tie Duty Light Heavy Duty
Explore More Products
- PANDUIT 7.4" L Cable Tie NAT PK 100 PLT2S-C
- PANDUIT 14.3" L Intermediate Cable Tie BK PK 1000 BT4I-M0
- PANDUIT Cable Tie, 3.1"L, Nylon, Black, PK1000 PLT.7M-M0
- PANDUIT 7.9" L Miniature Cable Tie NAT PK 100 BT2M-C
- PANDUIT 7.9" L Miniature Cable Tie NAT PK 1000 BT2M-M
- PANDUIT Cable Tie, 14.5"L, Nylon, Black, PK100 PLT4S-C0
- PANDUIT Cable Tie, 4"L, Nylon, Blue/Black, PK50 PLT1M-L6-0
- PANDUIT 11-13/32" L, 5/16" W, natural Plastic Cable Tie, Package quantity: 50 PLT3H-L
- PANDUIT Cable Tie, 8"L, Nylon, Black, PK500 SST2H-D0
- KABLE KONTROL Cable Zip Ties 15" Inch Long Extra Heavy Duty - UV Resistant Nylon - 250 Lbs Tensile Strength - 100 pc Pack CT15BK
- KABLE KONTROL Kable Kontrol® 5" Long Screw Mount Cable Ties - 40 Lb Tensile Strength - 100 Pack - UV Black MHT5-40-Black
- Panduit Cable Ties