Panduit
Cable Tie, 14.5L (368mm), Intermediate,
- Zoro #: G2779274
- Mfr #: PLT4I-M20
Hover or click to zoom Tap to zoom
$322.64
Pk of 1000, $0.32/ea
Subtotal: $322.64
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Panduit
- MFR #PLT4I-M20
- Zoro #G2779274
- Country of OriginSingapore
- Category Cable Ties
Description
Cable Tie, 14.5L (368mm), Intermediate, Nylon, Black
Reviews of Panduit #PLT4I-M20
Explore more
- PANDUIT 5-39/64" L, 9/64" W, Black Plastic Cable Tie, Thickness: 3/64" PLT1.5I-M20
- PANDUIT Adhesive Back Mount, 3/4" X 3/4" X 1/4", (30 Pack), 30PK SMP12A-3X
- PANDUIT 14.5" L Cable Tie BK PK 1000 PLT4S-M0
- PANDUIT Cable Tie, Releasable, 7.4L (188mm), Sta PRT2S-M7
- PANDUIT Cable Tie, 11.81" L, Nylon, Black, PK100 S12-50-C0
- PANDUIT MLT Wave Tie, 304 SS, Standard, 14.3 (36 MLT4WS-TL
- PANDUIT CABLE TIE 7.4" 50LB1.88" BUNDLE DIAMETER, PK 1000 PLT2S-M
- PANDUIT Imlt Tie, 304 Ss, Heavy, 362Mm (14.3"), (50 Pack), 50PK IMLT102H-L
- PANDUIT 33/64" L, 5/16" W, natural Plastic Cable Tie Mount, Package quantity: 100 TM1-X2-C
- HELLERMANNTYTON Replacement for Tessco 89306081135 89306081135
- SEMCO BAR TIE BLK 6"" BNDL1000 34006
- Panduit Cable Ties