Panduit
Cable Tie, 14.5"L, Nylon, White, PK1000
- Zoro #: G0788492
- Mfr #: PRT4S-M
Hover or click to zoom Tap to zoom
Key Features
- Color: natural
- Width: 0.19"
- Tensile Strength: 50 lb.
- Max. Bundle Dia.: 4 in
- Material: Nylon 6.6
- Temp. Range: -60 to 85°C
- Cable Tie Duty: Standard
- Standards: UL Recognized, UL Listed, UL 62275 Compliant, CE
$357.99
Pk of 1000, $0.36/ea
Subtotal: $357.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- PANDUIT 14-1/2" L, 0.19" W, Blue Plastic Cable Tie, Package quantity: 100 PLT4S-C6
- PANDUIT 27.6" L Heavy Duty Cable Tie BK PK 50 PLT8LH-L0
- PANDUIT Cable Tie, 14.5"L, Nylon, Black, PK100 PLT4H-C0
- PANDUIT 2" L, 1" W, Ivory Plastic Cable Tie Mount, Package quantity: 500 SMS-A-D15
- PANDUIT 11.4" L Intermediate Cable Tie BK PK 1000 PLT3I-M0
- PANDUIT 17-45/64" L, 0.35" W, Black Plastic Cable Tie, Material: Nylon 6.6 PLT5H-C0
- PANDUIT Cable Tie Mount, Winged Push Mount, WR B PWMHH12-M300
- PANDUIT Cable Tie, 11.4L (290mm), Intermediate, PLT3I-M8
- PANDUIT Imlt Tie, 316L Ss, Heavy, 1156Mm (45.4") (25 Pack), 25PK IMLT355H-Q6L
- RIP-TIE Original Rip-Tie CableWrap 50-Pack, PK 50 D-08-050-BK
- RIP-TIE Strap, Heavy Duty, Grey, PK10, 1x7" N-07-G10-GY
- Panduit Cable Ties