Panduit
Cable Tie, 15.3"L, Nylon, Black, PK100
- Zoro #: G0793569
- Mfr #: SG370S-C0
Hover or click to zoom Tap to zoom
Key Features
- Length: 15-5/16"
- Color: Black
- Width: 15/64"
- Item: Cable Tie
- Tensile Strength: 75 lb.
- Material: Nylon 6.6
- Cable Tie Duty: Standard
- Tensile Strength - Cable Tie: 75 lb
$42.71
Pk of 100, $0.43/ea
Subtotal: $42.71
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Panduit
- MFR #SG370S-C0
- Zoro #G0793569
- Country of OriginSingapore
- Category Cable Ties
Dimensions
Length | 15-5/16" |
Width | 15/64" |
Details
Color | Black |
Item | Cable Tie |
Tensile Strength | 75 lb. |
Material | Nylon 6.6 |
Cable Tie Duty | Standard |
Tensile Strength - Cable Tie | 75 lb |
Locking Style | Locking |
Basic Material | Nylon |
Package Quantity | 100 |
Design | Distinctive Flared Neck, Tapered Tip |
Thickness | 3/64" |
Description
Cable Tie,15.3 In.L,Nylon,Black,PK100, Package Quantity 100
Reviews of Panduit #SG370S-C0
Explore more
- PANDUIT Cable Tie, Interm, 9.7in, Wr, Bl, PK100 PLT2.5I-C0
- PANDUIT Cable Tie Mount, .31" (7.9mm) Stud, Weat TMSTLHS8-C0
- PANDUIT Cable Tie Mount, .32" (8.1mm)W, #4 (M2.5 TM1S4-C39
- PANDUIT 16-15/16" L, 0.19" W, natural Plastic Cable Tie, Package quantity: 1000 S17-50-M
- PANDUIT 6-5/16" L, 0.19" W, natural Plastic Cable Tie, Package quantity: 100 S6-50-C
- PANDUIT Cable Tie Mount, Snap-In, #6 Screw (M3), SMS-S6-D
- PANDUIT StrongHold Cable Tie, 14.49L (368mm), .3 S14-120-TL0
- PANDUIT Screws, #8 Size, 3/4" Long, PK100 QB-S8-750-C
- PANDUIT Cable Tie, 8"L, Nylon, Yellow, PK1000 PLT2I-M4Y
- KABLE KONTROL Kable Kontrol® Zip Ties - 8" Long - 100 Pc Pk - Orange color - Nylon - 50 Lbs Tensile Strength CT261CL-ORANGE
- QUICKCABLE 4" L, 3/32" W, natural Plastic Cable Tie, Package quantity: 25 502101-2025
- Panduit Cable Ties