Panduit
Cable Tie, 15.3"L, Nylon, Tan, PK100
- Zoro #: G0770152
- Mfr #: IT9115-CUV18
Hover or click to zoom Tap to zoom
Key Features
- Tensile Strength: 124 lb.
- Max. Bundle Dia.: 4.53 in
- Material: Nylon 6.6
- Temp. Range: -60 to 85°C
- Cable Tie Duty: Light Heavy Duty
- Tensile Strength - Cable Tie: 124 lb
- Indoor/Outdoor: Indoor or Outdoor
- Locking Style: Locking
$70.09
Pk of 100, $0.70/ea
Subtotal: $70.09
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- PANDUIT Cable Tie, 15.3"L, Nylon, Yellow, PK100 IT9115-CUV4Y
- PANDUIT Cable Tie, 6.8"L, Nylon, Black, PK100 IT940-C0
- PANDUIT Cable Tie, 15.3"L, Nylon, Dark Blue, PK100 IT9115-CUV6
- PANDUIT Cable Tie, 8"L, Nylon, Brown, PK1000 PLT2I-M1
- PANDUIT Cable Tie, 8", Nylon, Red, PK1000 BT2S-M2
- PANDUIT Cable Tie, 8"L, Nylon, Yellow, PK1000 PLT2I-M4Y
- PANDUIT Wire Clip, 0.75" Bundle, White, PK200 BEC75-A-T
- PANDUIT 5/8" L, 7/16" W, natural Plastic Cable Tie Mount, Locking Style: Not Applicable TM2R6-C
- PANDUIT Cable Tie, SG Series, 6.2L (157mm), Inte SG150I-M0
- NITE IZE Gear Tie 12 in. L Orange Twist Ties 2 pk GT12-31-2R3
- KDAR 17 in Extra Heavy Duty Standard Cable Ties UV Black 50PK B17EHD50
- Panduit Cable Ties