This Product is Discontinued
Panduit
CABLE TIE 17.5" 50 LB5.0" BUNDLE DIAMETER, PK 100 (Discontinued)
- Zoro #: G0163467
- Mfr #: 082247
This Product is Discontinued
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Panduit
- MFR #082247
- Zoro #G0163467
- Country of OriginUnknown
- Category Cable Ties
Restrictions and Compliance
- This item has been restricted from sale in the following states: CA
Reviews of Panduit #082247
Explore more
- PANDUIT 20-7/64" L, 1/2" W, natural Plastic Lashing Cable Tie, Locking Style: Releasable PRT5EH-Q
- PANDUIT 34.3" L Heavy Duty Cable Tie NAT PK 50 PLT10LH-L
- PANDUIT 6-13/64" L, 0.19" W, natural Plastic Cable Tie, Package quantity: 100 PLT1.5S-C
- PANDUIT Cable Tie, 4.8L (122mm), Standard, Heat PLT1S-M30
- PANDUIT 5-39/64" L, 9/64" W, Yellow Plastic Cable Tie, Package quantity: 1000 PLT1.5I-M4Y
- PANDUIT Cable Tie Mount, Lightening Hole #10 Scr LHMS-S10-C
- PANDUIT LOOP TIE 8", 1.90" BUNDLE DIAMETER, MAROON 10/PK ROHS, PK 10 249948
- PANDUIT Cable Tie, In-Line, 14.4L (367mm), Weath HV9100-C0
- PANDUIT MLT Tie, 304 SS, Light Heavy, 26.8 (679m MLT8LH-LP
- X1 TOOLS 7-1/2" Assorted Colors Reusable Silicone Ties, FDA Food Grade, 60PK X1E-CON-CAB-SIL-9080x60
- POWER FIRST 35.4" L Extra Heavy Duty Cable Tie BK PK 50 36J178
- Panduit Cable Ties