Panduit
Cable Tie, 17.5L (445mm), Standard, Heat
- Mfr # PLT5S-M30
- Zoro # G2800910
$376.99
Subtotal: $376.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Length 17-1/2 in
- Color Black
- Width 0.19 in
- Tensile Strength 50 lb
- Max. Bundle Dia. 5 in
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- PANDUIT Imlt Tie, 304 Ss, Standard, 521Mm (20.5" (100 Pack), 100PK IMLT152S-C
- PANDUIT Cable Tie, 17.5"L, Nylon, Orange, PK1000 PLT5S-M3
- PANDUIT Cable Tie Mount, .61" (15.5mm)W, #10 Scr TM3S2510-M39
- PANDUIT 3.9" L Miniature Cable Tie BL PK 100 PLT1M-C86
- PANDUIT Cable Tie Mount, Low Profile, #8 Screw ( LPMS-S8-M20
- PANDUIT 2" L, 2" W, White Plastic Cable Tie Mount, Indoor/Outdoor: Indoor ABM4H-A-T
- PANDUIT 14-1/2" L, 5/16" W, Black Plastic Cable Tie, Thickness: 5/64" PRT4H-L0
- PANDUIT Cable Tie Mount, .43" (10.9mm)W, #6 Scre TM2S6-M69
- PANDUIT Wire Clip, Gray, 0.25" Bundle, PK100 A2C25-A-C8
- SOUTH MAIN HARDWARE 48-in 175-lb, Natural, 25 Standard Nylon Tie 220259
- RIP-TIE Strap, Heavy Duty, Green, PK100, 1x30" N-30-100-GN
- Panduit Cable Ties