Panduit
Cable Tie, 17.5L (445mm), Standard, Nylo
Mfr # PLT5S-M6
Zoro # G2800326
Free Shipping & Returns
$433.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tensile Strength 50 lb
- Max. Bundle Dia. 5 in
- Material Nylon 6.6
- Temp. Range -60 to 85°C
- Standards CSA Certified, UL Recognized, UL 62275 Compliant
Explore More Products
- PANDUIT Cable Tie Mount, Adhesive Backed, PK50 ABM3H-A-L
- PANDUIT 6.1" L Intermediate Cable Tie NAT PK 100 BT1.5I-C
- PANDUIT 8" L Intermediate Cable Tie BK PK 1000 PLT2I-M0
- PANDUIT 12" L Buckle Hook-&-Loop Cable Tie BK PK 10 UCT3S-X0
- PANDUIT Cable Tie, 14.9", Nylon, Black, PK250 BT4LH-TL30
- PANDUIT Blade Kit, Gts-Pts Tools KGTSBLD
- PANDUIT Cable Tie, 5.6"L, Nylon, White, PK1000 PLT1.5M-M10
- PANDUIT Stronghold 0.61" Wide #8 (M4) Screw Appl (500 Pack), 500PK SSM3S8-C
- PANDUIT Cbltie, Mini, 4", Ht-Rst Nyl, Blk, PK5000 PLT1M-XMR30
- KABLE KONTROL Zip Ties - 8in Long - 100 Pc Pk - Fluorescent Pink - Nylon - 50 Lbs Tensile Strength CT508FL-PK-100
- ELECTRIDUCT Various Hook and Loop Fasteners - Electriduct VW-NL-SQUARES-BK-50
- Panduit Cable Ties