Panduit
Cable Tie, 17.5"L, Nylon, White, PK1000
- Zoro #: G0785911
- Mfr #: PLT5S-M
Hover or click to zoom Tap to zoom
Key Features
- Length: 17-1/2"
- Color: natural
- Width: 0.19"
- Item: Cable Tie
- Tensile Strength: 50 lb.
- Material: Nylon 6.6
- Cable Tie Duty: Standard
- Indoor/Outdoor: Plenum
$323.90
Pk of 1000, $0.32/ea
Subtotal: $323.90
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Panduit
- MFR #PLT5S-M
- Zoro #G0785911
- Country of OriginSingapore
- Category Cable Ties
Dimensions
Length | 17-1/2" |
Width | 0.19" |
Details
Color | natural |
Item | Cable Tie |
Tensile Strength | 50 lb. |
Material | Nylon 6.6 |
Cable Tie Duty | Standard |
Indoor/Outdoor | Plenum |
Locking Style | Locking |
Basic Material | Nylon |
Package Quantity | 1000 |
Thickness | 3/64" |
Design | One-Piece Locking Wedge |
Features | Thickness: 0.052 Inch |
Description
Cable Tie,17.5 In.L,Nylon,White,PK1000, Package Quantity 1000
Reviews of Panduit #PLT5S-M
Explore more
- PANDUIT 20-23/32" L, 0.35" W, Black Plastic Cable Tie, Package quantity: 50 S21-175-L0
- PANDUIT 1-1/8" L, 1-1/8" W, Black Plastic Cable Tie Mount, Indoor/Outdoor: Outdoor ABM112-AT-D0
- PANDUIT Cable Tie, 24.4", Nylon, White, PK100 BT7LH-C
- PANDUIT MLT Tie, 316 SS, Heavy, 33.0 (838mm), .0 MLT10H-LP316
- PANDUIT 7-13/32" L, 0.19" W, Blue Plastic Cable Tie, Thickness: 3/64" PRT2S-M6
- PANDUIT 22-13/64" L, 1/2" W, natural Plastic Lashing Cable Tie, Basic Material: Nylon PRT6EH-C
- PANDUIT HOOK & LOOP TIE 900" 50LB, .75"W HOOK AND LOOP CABLE TIES HLS-75R10
- PANDUIT 4-PORT SURFACE MOUNT UNLOADED, ADHESIVE BACKED MINI-COM, BLACK ROHS 195910
- PANDUIT Fully Coated Imlt Tie, 316L Ss, Standard (100 Pack), 100PK IMLTFC203S-C6L
- PANDUIT MLT Tie, 316 SS, Double Wrap, Extra Heav MLT8DEH15-Q316
- GARDNER BENDER Cable Tie Rls 12In 50Lb Nat 47-111
- Panduit Cable Ties