Panduit
Cable Tie, 2-Piece, 14.8L (376mm), Light-Hvy, Wthr, SST4H-L0, PK 50
- Zoro #: G2790569
- Mfr #: SST4H-L0
Hover or click to zoom Tap to zoom
Key Features
- Length: 14.8 in
- Color: Black
- Width: 0.3 in
- Tensile Strength: 120 lb
- Max. Bundle Dia.: 4 in
- Material: Nylon 6.6
- Temp. Range: -60 to 85°C
- Standards: UL Recognized, UL 62275 Compliant, CE Compliant
$47.99
Pk of 50, $0.96/ea
Subtotal: $47.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- PANDUIT Cable Tie, 8"L, Nylon, Gray, PK1000 PLT2I-M5
- PANDUIT Ctie, Mbarb, 6.1l, Intm, Hs, Nat, PK1000 BT1.5I-M39
- PANDUIT Cable Tie, 34.2L (869mm), Extra-Heavy, W PLT10EH-Q0
- PANDUIT Replacement for Tessco 74983580712 74983580712
- PANDUIT Cable Tie Mount, Screw Applied, PK100 TMEH-S10-C0
- PANDUIT Cable Tie Mount, Screw Applied, PK10 TMEH-S25-X0
- PANDUIT 20-7/64" L, 1/2" W, natural Plastic Lashing Cable Tie, Material: Nylon 6.6 PRT5EH-C
- PANDUIT Cltie, Mbarb, 12.5l, Std, Nyl, Nat, PK500 BC3S-S10-D
- PANDUIT Fir Tree Push Mount, .35"-.40" (9.0mm - PUM-100-M0
- RIP-TIE Reusable Strap, Violet, 5/8"x6", PK10 L-06-010-V
- X1 TOOLS 4-1/4" Blue Reusable Silicone Ties, FDA Food Grade, 120PK X1E-CON-CAB-SIL-4010x120
- Panduit Cable Ties