Panduit
Cable Tie, 2-Piece, 15.0L (381mm), Stand
- Zoro #: G2792267
- Mfr #: SST4S-C
Hover or click to zoom Tap to zoom
$68.67
Pk of 100, $0.69/ea
Subtotal: $68.67
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Panduit
- MFR #SST4S-C
- Zoro #G2792267
- Country of OriginSingapore
- Category Cable Ties
Description
Cable Tie, 2-Piece, 15.0L (381mm), Standard, Nylon, Natural
Reviews of Panduit #SST4S-C
Explore more
- PANDUIT Wire Clip, 0.38" Bundle, White, PK1000 ACC38-A-M
- PANDUIT Pan Steel Tie, 316ss, H, 26.8l, Ts2000, PK50 MLT8H-LP316
- PANDUIT Heat Trace MLT Wave Tie, 304 SS, Extra Heavy, HTMLT8WEH-LP, PK 50 HTMLT8WEH-LP
- PANDUIT Adhesive Back Mount, 3/4" X 3/4" X 1/4", (30 Pack), 30PK SMP12A-3X
- PANDUIT Stud Mount Tie, Ladder Style, Releasable PRST30S-S14-M30
- PANDUIT Double Loop Tie, 7.6L (193mm), Standard, PLB2S-M30
- PANDUIT Cable Tie Heads, Heavy, Acetal, Black DTHH-Q0
- PANDUIT Cable Tie Mount, Screw Applied, PK100 TMEH-S10-C109
- PANDUIT Cable Tie, 2-Piece, 5.5L (140mm), Miniat SST1.5M-M0
- PANDUIT 11-1/2" L, 0.19" W, Black Plastic Cable Tie, Tensile Strength: 50 lb. PLT3S-C00
- CALTERM Cable Tie Uv Black 11In 73273
- Panduit Cable Ties