Panduit
Cable Tie, 2-Piece, 27.5L (699mm), Light
- Zoro #: G2780769
- Mfr #: SST8H-D30
Hover or click to zoom Tap to zoom
Key Features
- Length: 27-1/2 in
- Color: Black
- Width: 0.3 in
- Tensile Strength: 120 lb
- Max. Bundle Dia.: 8 in
- Material: Nylon 6.6
- Temp. Range: -60 to 85°C
- Standards: UL Recognized, UL 62275 Compliant, CE Compliant
$902.99
Pk of 500, $1.81/ea
Subtotal: $902.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- PANDUIT Cable Tie Mount, Cable Spacer-Cross, NAT CSCS-M
- PANDUIT 14.3" L Extra Heavy Duty Cable Tie PK 50 MLT4H-LP316
- PANDUIT Cable Tie, 8", Nylon, Blue, PK1000 BT2S-M6
- PANDUIT Cable Tie Mount, Adhesive Backed, PK50 ABM4H-AT-L
- PANDUIT Cable Tie, 15.3"L, Nylon, Dark Blue, PK100 IT9115-CUV6
- PANDUIT Cable Tie, 7.4"L, Nylon, Black, PK1000 PLT2S-M20
- PANDUIT 34-5/16" L, 5/16" W, natural Plastic Cable Tie, Package Quantity: 100 PLT10LH-C
- PANDUIT Cable Tie, 8.1"L, Nylon, White, PK50 PLT2H-L
- PANDUIT Cable Tie, SG Series, 18.6L (471mm), Hea SG450H-L
- RIP-TIE 9" L Wrap Hook-&-Loop Cable Tie White PK 10 H-09-010-W
- EVERMARK EverMark EM-04-18-3-C 4 in. Orange Cable Tie; 18 lbs - Pack of 100 EM-04-18-3-C
- Panduit Cable Ties