Panduit
Cable Tie, 20.98" L, Nylon, Black, PK50
- Zoro #: G3111862
- Mfr #: S21-120-L0
Hover or click to zoom Tap to zoom
Key Features
- Length: 20-63/64"
- Color: Black
- Width: 5/16"
- Item: Cable Tie
- Tensile Strength: 120 lb.
- Material: Nylon 6.6
- Cable Tie Duty: Light Heavy Duty
- Tensile Strength - Cable Tie: 120 lb
$9.64
Pk of 50, $0.19/ea
Subtotal: $9.64
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Panduit #S21-120-L0 Specifications
- Zoro #: G3111862
- Mfr #: S21-120-L0
- UPC #: 61305625900
- Length: 20-63/64"
- Color: Black
- Width: 5/16"
- Item: Cable Tie
- Tensile Strength: 120 lb.
- Material: Nylon 6.6
- Cable Tie Duty: Light Heavy Duty
- Tensile Strength - Cable Tie: 120 lb
- Indoor/Outdoor: Outdoor
- Locking Style: Locking
- Basic Material: Nylon
- Package Quantity: 50
- Thickness: 5/64"
- Country of Origin (subject to change): Thailand
Description
Cable Tie,20.98 In. L,Nylon, Black,PK50, Package Quantity 50
Reviews of Panduit #S21-120-L0
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- PANDUIT Masonry Push Mount, Standard, .31" (7.9m MPMWH32-D0
- PANDUIT MLT Wave Tie, 304 SS, Light Heavy, 14.3 MLT4WLH-LP
- PANDUIT 11.4" L Intermediate Cable Tie NAT PK 1000 PLT3I-M
- PANDUIT Cable Tie, In-Line, 13.6L (345mm), Inter CBR4I-M0
- PANDUIT 8" L Cable Tie NAT PK 100 BT2S-C
- PANDUIT 15.3" L Cable Tie NAT PK 50 SG370SG-L
- PANDUIT Ctie, Mbarb, 8l, Std, Nyl, Gr, PK1000 BT2S-M5
- PANDUIT MLT Wave Tie, 304 SS, Light Heavy, 20.5 MLT6WLH-LP
- PANDUIT 33/64" L, 5/16" W, natural Plastic Cable Tie Mount, Package quantity: 100 TM1-X2-C
- RIP-TIE Rip-Tie Rip-Lock CableWrap 100Pk, PK 100 RLH-215-100-BK-WO
- ELECTRIDUCT Mounting Base Kit- 3/4" bases(50) + 6" ties(100)- Black CT-ED-ABM-075-BK-KIT
- Panduit Cable Ties