Panduit
Cable Tie, 22.2L (564mm), Extra-Heavy, N
- Zoro #: G2798180
- Mfr #: PLT6EH-Q
Hover or click to zoom Tap to zoom
Key Features
- Color: Natural
- Width: 1/2 in
- Tensile Strength: 250 lb
- Max. Bundle Dia.: 6 in
- Material: Nylon 6.6
- Temp. Range: -60 to 85°C
- Standards: CSA Certified, UL 62275 Compliant
- Indoor/Outdoor: Indoor
$64.99
Pk of 25, $2.60/ea
Subtotal: $64.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- PANDUIT Cable Tie, 4.0"L (102mm), Miniature, Nyl PLT1M-L5
- PANDUIT Marker Tie, Wrap, 3.9L (99mm), Miniature PLM1M-M3
- PANDUIT 34.3" L Heavy Duty Cable Tie NAT PK 50 PLT10LH-L
- PANDUIT Cable Tie Mount, Lightening Hole #10 Scr LHMS-S10-D
- PANDUIT 1-1/8" L, 1-1/8" W, Black Plastic Cable Tie Mount, Package quantity: 100 SGABM30-AV-C300
- PANDUIT Cable Tie Mount, Screw Applied, PK100 MTP5S-E6-C
- PANDUIT Cable Tie, 15.1", Nylon, Blue, PK1000 BT4S-M6
- PANDUIT Cable Tie, Rel, 9.0L (229mm), Extra-Heav PRT2EH-C100
- PANDUIT 3-29/32" L, 3/32" W, Black Plastic Cable Tie, Package quantity: 1000 PLT1M-M60
- SOUTH MAIN HARDWARE 8-in 75-lb, Blue, 100 Standard Nylon Tie 220145
- RIP-TIE 30 ft L Cut-to-Length Hook-&-Loop Cable Tie OR G-10-030-O
- Panduit Cable Ties