Panduit
Cable Tie, 23.62" L, Nylon, Black, PK25
- Zoro #: G3111847
- Mfr #: S24-120-Q0
Hover or click to zoom Tap to zoom
Key Features
- Length: 23-5/8"
- Color: Black
- Width: 5/16"
- Item: Cable Tie
- Tensile Strength: 120 lb.
- Material: Nylon 6.6
- Cable Tie Duty: Light Heavy Duty
- Tensile Strength - Cable Tie: 120 lb
$7.43
Pk of 25
Must order in multiples of 2
Subtotal: $14.86
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Panduit #S24-120-Q0 Specifications
- Zoro #: G3111847
- Mfr #: S24-120-Q0
- UPC #: 61305625845
- Length: 23-5/8"
- Color: Black
- Width: 5/16"
- Item: Cable Tie
- Tensile Strength: 120 lb.
- Material: Nylon 6.6
- Cable Tie Duty: Light Heavy Duty
- Tensile Strength - Cable Tie: 120 lb
- Indoor/Outdoor: Outdoor
- Locking Style: Locking
- Basic Material: Nylon
- Package Quantity: 25
- Thickness: 1/16"
- Country of Origin (subject to change): Thailand
Description
Cable Tie,23.62 In. L,Nylon,Black,PK25, Package Quantity 25
Reviews of Panduit #S24-120-Q0
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- PANDUIT Cable Tie, Lh, 14.5in, Hs Bl, PK250 PLT4H-TL30
- PANDUIT 7-29/32" L, 0.19" W, Black Plastic Cable Tie, Thickness: 1/8" PLP2S-M0
- PANDUIT Cable Tie, Releasable, 8.4L (213mm), Lig PRT2H-TL
- PANDUIT 5-39/64" L, 9/64" W, Green Plastic Cable Tie, Indoor/Outdoor: Indoor PLT1.5I-M109
- PANDUIT Fir Tree Harness Mount, 2.20" (55mm), Bl THMSC55H04-M30
- PANDUIT Cable Tie, Tool, Lowvolume, S-Hs-Lh-H STH2
- PANDUIT Cable Tie, 8.9"L, Nylon, Black, PK250 PLWP2H-TL0
- PANDUIT 8" L, 3/16" W, natural Plastic Marking Cable Tie, Package quantity: 250 B3M2S-TL
- PANDUIT MLT Tie, 316 SS, Super Heavy, 35.9 (912m MLT10SH-LP316
- SOUTH MAIN HARDWARE 14-in Metal Pawl 120-lb, Black, 100 Speciality Tie 222215
- CARGOLOC Cable Ties, Stainless Steel, 14" 62333
- Panduit Cable Ties