Panduit
Cable Tie, 30.6"L, Nylon, Black, PK100
- Zoro #: G0786103
- Mfr #: PLT8H-C30
Hover or click to zoom Tap to zoom
Key Features
- Length: 30-39/64"
- Color: Black
- Width: 0.35"
- Tensile Strength: 175 lb.
- Max. Bundle Dia.: 9 in
- Material: Nylon 6.6
- Temp. Range: -60 to 115°C
- Cable Tie Duty: Heavy Duty
$138.99
Pk of 100, $1.39/ea
Subtotal: $138.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- PANDUIT 11-39/64" L, 0.19" W, Maroon Cable Tie, Package quantity: 1000 PLT3S-M702Y
- PANDUIT Tie Anchor Mount, #8 Screw (M4), Nylon, SGTA1S8-C0
- PANDUIT Stainless Steel Cable Tie, 17.1"L, PK50 MLTFC4SH-LP316
- PANDUIT 30-1/2" L, 5/16" W, Black Plastic Cable Tie, Thickness: 5/64" PLT9LH-C0
- PANDUIT 21.9" L Heavy Duty Cable Tie NAT PK 50 PLT6LH-L
- PANDUIT Cable Tie, 24.4", Nylon, White, PK100 BT7LH-C
- PANDUIT Cable Tie, 40.1"L, Nylon, White, PK100 PLT12EH-C
- PANDUIT 8" L, 3/16" W, natural Plastic Marking Cable Tie, Package quantity: 250 B3M2S-TL
- PANDUIT Multiple Tie Plate, 2 Bundle, M-S Ties, MTP2S-E6-C
- US CABLE TIES Cable Tie, 4", 18 lb, Purple Nylon, 100 Pack LD4PR100
- RIP-TIE Original Rip-Tie CableWrap 50-Pack, PK 50 D-12-050-BU
- Panduit Cable Ties