Panduit
Cable Tie, 3.9"L, Nylon, Blue, PK1000
- Zoro #: G0783087
- Mfr #: PLM1M-M6
Hover or click to zoom Tap to zoom
Key Features
- Length: 3-29/32"
- Color: Blue
- Width: 3/32"
- Item: Marking Cable Tie
- Tensile Strength: 18 lb.
- Material: Nylon 6.6
- Cable Tie Duty: Miniature
- Tensile Strength - Cable Tie: 18 lb
$209.91
Pk of 1000, $0.21/ea
Subtotal: $209.91
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Panduit
- MFR #PLM1M-M6
- Zoro #G0783087
- Country of OriginSingapore
- Category Cable Ties
Dimensions
Length | 3-29/32" |
Width | 3/32" |
Details
Color | Blue |
Item | Marking Cable Tie |
Tensile Strength | 18 lb. |
Material | Nylon 6.6 |
Cable Tie Duty | Miniature |
Tensile Strength - Cable Tie | 18 lb |
Locking Style | Locking |
Basic Material | Nylon |
Package Quantity | 1000 |
Thickness | 1/32" |
Package quantity | 1000 |
Description
Cable Tie,3.9 In.L,Nylon,Blue,PK1000, Package Quantity 1000
Reviews of Panduit #PLM1M-M6
Explore more
- PANDUIT Cable Tie, 5.6"L, Nylon, Orange, PK1000 PLT1.5I-M3
- PANDUIT 14.3" L Intermediate Cable Tie NAT PK 1000 BT4I-M
- PANDUIT Masonry Push Mount, Standard, BL, .19" (4.8m, SGMPMS19-C0, PK 100 SGMPMS19-C0
- PANDUIT 6.1" L Intermediate Cable Tie NAT PK 1000 BT1.5I-M
- PANDUIT Cable Tie, 40.1"L, Nylon, White, PK100 PLT12EH-C
- PANDUIT 12" L Wrap Hook-&-Loop Cable Tie Maroon PK 10 HLSP3S-X12
- PANDUIT Cable Tie, Metal Barb, 6.1L (155mm), Int BT1.5I-M1
- PANDUIT Push Mount Tie, 7.9L (200mm), Standard, PLP2S-C
- PANDUIT Barbed Ties On Reel-Use With Pat1M Tool (10000 Pack), 10000PK BT1M-XMR0
- RIP-TIE Hook and Loop Tape, 5/8"x75 ft. G-75-LRL-BK
- PANDUIT StrongHold Cable Tie, 5.51L (140mm), .14 S6-40-M
- Panduit Cable Ties