Panduit
Cable Tie, 3.9"L, Nylon, Brown, PK100
- Zoro #: G0783708
- Mfr #: PLT1M-C1
Hover or click to zoom Tap to zoom
Key Features
- Length: 3-29/32"
- Color: Brown
- Width: 3/32"
- Tensile Strength: 18 lb.
- Max. Bundle Dia.: 0.87 in
- Material: Nylon 6.6
- Temp. Range: -60 to 85°C
- Cable Tie Duty: Miniature
$15.25
Pk of 100, $0.15/ea
Subtotal: $15.25
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- PANDUIT Cable Tie, 8"L, Nylon, Black, PK1000 PLT2M-M20
- PANDUIT Cable Tie, 7.87" L, Black, PK100 S8-18-C0
- PANDUIT Stainless Steel Cable Tie, 23.4"L, PK50 MLTFC6EH-LP316
- PANDUIT Cable Tie Mount, Screw Applied, PK100 TMEH-S10-C109
- PANDUIT 14.4" L Cable Tie BL PK 100 PLT4S-C86
- PANDUIT Cable Tie Mount, .32" (8.1mm)W, #4 (M2.5 TM1S4-M69
- PANDUIT Mount Assembly Plt Tie Edge-Fixed, Paral (500 Pack), 500PK CMEA24-2S-D300
- PANDUIT Stainless Steel Cable Tie, 5.5"L, PK50 MLT1H-LPAL
- PANDUIT 20-63/64" L, 5/16" W, natural Plastic Cable Tie, Package quantity: 100 S21-120-C
- PANDUIT Cable Tie, Min, 5.6", Nat, PK1000 PLT1.5M-M
- RETYZ Releasable Tie, 20PK EVT-S16NL-HA
- Panduit Cable Ties