Panduit
Cable Tie, 3.9"L, Nylon, Gray, PK100
- Zoro #: G0783811
- Mfr #: PLT1M-C5
Hover or click to zoom Tap to zoom
Key Features
- Length: 3-29/32"
- Color: Green
- Width: 3/32"
- Item: Cable Tie
- Tensile Strength: 18 lb.
- Material: Nylon 6.6
- Cable Tie Duty: Miniature
- Indoor/Outdoor: Plenum
$15.23
Pk of 100, $0.15/ea
Subtotal: $15.23
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Panduit
- MFR #PLT1M-C5
- Zoro #G0783811
- Country of OriginSingapore
- Category Cable Ties
Dimensions
Length | 3-29/32" |
Width | 3/32" |
Details
Color | Green |
Item | Cable Tie |
Tensile Strength | 18 lb. |
Material | Nylon 6.6 |
Cable Tie Duty | Miniature |
Indoor/Outdoor | Plenum |
Locking Style | Locking |
Basic Material | Nylon |
Package Quantity | 100 |
Thickness | 3/64" |
Design | One-Piece Locking Wedge |
Description
Cable Tie,3.9 In.L,Nylon,Gray,PK100, Package Quantity 100
Reviews of Panduit #PLT1M-C5
Explore more
- PANDUIT 11-13/32" L, 5/16" W, natural Plastic Cable Tie, Package quantity: 250 PLT3H-TL
- PANDUIT Cable Tie, 3.9"L, Nylon, White, PK100 PLT1M-C10
- PANDUIT Cable Tie, 23.62" L, Nylon, White, PK50 S24-120-L
- PANDUIT Replacement for Panduit Plt2s-c PLT2S-C PANDUIT
- PANDUIT 7-29/32" L, 0.19" W, natural Plastic Cable Tie, Package quantity: 1000 PLC2S-S6-M
- PANDUIT Cable Tie Mount, Without Adhesive, .50"x ABM1M-M0
- PANDUIT Imlt Tie, 304 Ss, Heavy, 1156Mm (45.4"), (25 Pack), 25PK IMLT355H-Q
- PANDUIT Cable Tie, In-Line, 13.6L (345mm), Inter CBR4I-M
- PANDUIT 14-1/2" L, 0.19" W, Yellow Plastic Cable Tie, Package quantity: 100 PLT4S-C4Y
- RIP-TIE 6" L Wrap Hook-&-Loop Cable Tie BL PK 10 H-06-010-BU-WO
- ABB INSTALLATION PRODUCTS TY-RAP CABLE TIE, 11.1" L0.14" W, TY-RAP, 100 PACK, PK 100 TY526MX
- Panduit Cable Ties