Panduit
Cable Tie, 3.9"L, Nylon, Gray, PK1000
- Zoro #: G0783041
- Mfr #: PLM1M-M8
Hover or click to zoom Tap to zoom
Key Features
- Length: 3-29/32"
- Color: Gray
- Width: 3/32"
- Item: Marking Cable Tie
- Tensile Strength: 18 lb.
- Material: Nylon 6.6
- Cable Tie Duty: Miniature
- Tensile Strength - Cable Tie: 18 lb
$213.73
Pk of 1000, $0.21/ea
Subtotal: $213.73
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Panduit
- MFR #PLM1M-M8
- Zoro #G0783041
- Country of OriginSingapore
- Category Cable Ties
Dimensions
Length | 3-29/32" |
Width | 3/32" |
Details
Color | Gray |
Item | Marking Cable Tie |
Tensile Strength | 18 lb. |
Material | Nylon 6.6 |
Cable Tie Duty | Miniature |
Tensile Strength - Cable Tie | 18 lb |
Locking Style | Locking |
Basic Material | Nylon |
Package Quantity | 1000 |
Thickness | 1/32" |
Description
Cable Tie,3.9 In.L,Nylon,Gray,PK1000, Package Quantity 1000
Reviews of Panduit #PLM1M-M8
Explore more
- PANDUIT Mount Assembly Bt Tie Side-Fixed, Parall (500 Pack), 500PK CMSA24-B2S-D300
- PANDUIT 12" L Buckle Hook-&-Loop Cable Tie BK PK 10 UGCTC3S-X0
- PANDUIT Hypervttie, Wr Nyl, 20.7l, Blk, PK100 HV9150-C0
- PANDUIT H, Ltie, Cinch, 12l, .75w, Bl, PK10 HLC3S-X0
- PANDUIT Cable Tie Mounts, Screw Applied, PK100 PP1S-S10-C
- PANDUIT Cable Tie, 96L (2438mm), Extra-Heavy, Acetal, Blk, DT28EH-C0, PK 100 DT28EH-C0
- PANDUIT Cable Tie, In-Line, 14.6L (371mm), Light CBR4LH-TL30
- PANDUIT 3-29/32" L, 3/32" W, Black Plastic Cable Tie, Thickness: 1/32" PLT1M-M300
- PANDUIT Cable Tie, 2-Piece, 8.0L (203mm), Light- SST2H-D
- SOUTH MAIN HARDWARE 18-in Double Loop Beaded 120-lb, Green, 10 Speciality Tie 222080
- RIP-TIE Original Rip-Tie CableWrap 10-Pack, PK 10 D-10-010-GN
- Panduit Cable Ties