Panduit
Cable Tie, 4"L, Nylon, Orange/Black, PK50
- Zoro #: G0783942
- Mfr #: PLT1M-L3-0
Hover or click to zoom Tap to zoom
Key Features
- Length: 4"
- Color: Orange/Black Stripe
- Width: 7/64"
- Item: Cable Tie
- Tensile Strength: 18 lb.
- Material: Nylon 6.6
- Cable Tie Duty: Miniature
- Indoor/Outdoor: Indoor
$6.17
Pk of 50
Must order in multiples of 2
Subtotal: $12.34
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Panduit
- MFR #PLT1M-L3-0
- Zoro #G0783942
- Country of OriginSingapore
- Category Cable Ties
Dimensions
Length | 4" |
Width | 7/64" |
Details
Color | Orange/Black Stripe |
Item | Cable Tie |
Tensile Strength | 18 lb. |
Material | Nylon 6.6 |
Cable Tie Duty | Miniature |
Indoor/Outdoor | Indoor |
Locking Style | Locking |
Basic Material | Nylon |
Package Quantity | 50 |
Thickness | 1/32" |
Description
Cable Tie,4 In.L,Nylon,Orange/Black,PK50, Package Quantity 50
Reviews of Panduit #PLT1M-L3-0
Explore more
- PANDUIT Cable Tie, Std, 17.5in, Nat, PK100 PLT5S-C
- PANDUIT Cable Tie, 8", Nylon, Red, PK1000 BT2S-M2
- PANDUIT Cable Tie, Releasable, 11.5L (292mm), Std, Weather, PRT3S-M0, PK 1000 PRT3S-M0
- PANDUIT 12" L Cable Tie NAT PK 1000 BT3S-M
- PANDUIT CABLE TIE 3.9" 18LB0.87" BUNDLE DIAMETER, PK 100 PLT1M-C
- PANDUIT 15.5" L Mountable Heavy Duty Cable Tie BK PK 50 BC4LH-S25-L0
- PANDUIT Imlt Tie, 316L Ss, Heavy, 1156Mm (45.4") (25 Pack), 25PK IMLT355H-Q6L
- PANDUIT Cable Tie, 14.6"L, Nylon, Black, PK250 CBR4LH-TL0
- PANDUIT Cable Tie Mount, Screw Applied, PK100 KIMS-H430-C6
- QUICKCABLE Nylon, Cable Ties, 14.25", 120lb., PK100 502122-100
- PARTNERS BRAND UV Cable Ties, 50#, 18", Black, PK500 CTUV1850
- Panduit Cable Ties