Panduit
Cable Tie, 4"L, Nylon, Red, PK50
- Zoro #: G0783979
- Mfr #: PLT1M-L2
Hover or click to zoom Tap to zoom
Key Features
- Length: 4"
- Color: Red
- Width: 7/64"
- Tensile Strength: 18 lb.
- Max. Bundle Dia.: 0.87 in
- Material: Nylon 6.6
- Temp. Range: -60 to 85°C
- Cable Tie Duty: Miniature
$6.39
Pk of 50
Must order in multiples of 2
Subtotal: $12.78
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- PANDUIT 7-13/32" L, 0.19" W, Blue Plastic Cable Tie, Package quantity: 100 PLT2S-C6
- PANDUIT Push Mount Tie, 6.7L (170mm), Standard, PLP1S-M30
- PANDUIT Replacement for Tessco 74983593347 74983593347
- PANDUIT 8" L Miniature Cable Tie BK PK 100 PLT2M-C0
- PANDUIT Cable Tie, 6.8"L, Nylon, White, PK1000 SSB2S-M
- PANDUIT Cable Tie, 7.87" L, Nylon, White, PK100 S8-40-C
- PANDUIT MLT Wave Tie, 304 SS, Light Heavy, 14.3 MLT4WLH-LP
- PANDUIT Cable Tie, 8.0L (203mm), Intermediate, Flame, PLT2I-M69, PK 1000 PLT2I-M69
- PANDUIT Cable Tie, Metal Barb, 15.1L (384mm), St BT4S-M4Y
- QUICKCABLE Metal Tab Cable Ties, 11.5", 50lb., PK100 502310-100
- RIP-TIE Hook and Loop Strap, 3/4x11", PK20 M-11-EPT-BK
- Panduit Cable Ties