Panduit
Cable Tie, 4"L, Nylon, Slate/White, PK50
- Zoro #: G0784152
- Mfr #: PLT1M-L8-10
Hover or click to zoom Tap to zoom
Key Features
- Length: 4"
- Color: Slate/White Stripe
- Width: 7/64"
- Item: Cable Tie
- Tensile Strength: 18 lb.
- Material: Nylon 6.6
- Cable Tie Duty: Miniature
- Indoor/Outdoor: Indoor
$6.98
Pk of 50
Must order in multiples of 2
Subtotal: $13.96
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Panduit #PLT1M-L8-10 Specifications
- Zoro #: G0784152
- Mfr #: PLT1M-L8-10
- UPC #: 7498353989
- Length: 4"
- Color: Slate/White Stripe
- Width: 7/64"
- Item: Cable Tie
- Tensile Strength: 18 lb.
- Material: Nylon 6.6
- Cable Tie Duty: Miniature
- Indoor/Outdoor: Indoor
- Locking Style: Locking
- Basic Material: Nylon
- Package Quantity: 50
- Thickness: 1/32"
- Country of Origin (subject to change): Singapore
Description
Cable Tie,4 In.L,Nylon,Slate/White,PK50, Package Quantity 50
Reviews of Panduit #PLT1M-L8-10
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- PANDUIT 17.1" L Extra Heavy Duty Cable Tie NAT PK 50 MLT4EH-LP
- PANDUIT 12.2" L Extra Heavy Duty Cable Tie PK 100 MRT2S-C4
- PANDUIT Cable Tie, 5.51" L, Nylon, Black, PK100 S6-40-C0
- PANDUIT 20.5" L Extra Heavy Duty Cable Tie PK 100 MLT6S-CP316
- PANDUIT Stainless Steel Cable Tie, 17.1"L, PK50 MLT4EH-LP316
- PANDUIT 3.9" L Miniature Cable Tie BK PK 1000 PLT1M-M0
- PANDUIT Cable Tie, 4"L, Nylon, Orange/White, PK50 PLT1M-L3-10
- PANDUIT 7/8" L, 39/64" W, natural Plastic Cable Tie Mount, Package quantity: 100 TM3A-C
- PANDUIT 4-45/64" L, 0.19" W, natural Plastic Cable Tie, Package quantity: 1000 S5-50-M
- MUTUAL INDUSTRIES Neon Blue Locking Ties, 11" M14970-125-11
- RIP-TIE Heavy Duty Strap, Black, 1"x30", PK100 NW-30-100-BK
- Panduit Cable Ties