Panduit
Cable Tie, 4"L, Nylon, White, PK100
- Mfr # SST1M-C
- Zoro # G0793849
$20.35
Subtotal: $20.35
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Width 7/64"
- Tensile Strength 18 lb.
- Max. Bundle Dia. 0.78 in
- Material Nylon 6.6
- Temp. Range -60 to 85°C
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- PANDUIT Cable Tie, 22.2"L, Nylon, Black, PK25 PRT6EH-Q0
- PANDUIT StrongHold Cable Tie, 14.49L (368mm), .3 S14-120-TL0
- PANDUIT Stainless Steel Strap, 0.50"x37"L, PK50 MS10W50T15-L4
- PANDUIT Cable Tie, 4"L, Nylon, Brown/Black, PK50 PLT1M-L1-0
- PANDUIT Cable Tie, 4"L, Nylon, Green/White, PK50 PLT1M-L5-10
- PANDUIT 18.5" L Extra Heavy Duty Cable Tie PK 100 MRS4S-C4
- PANDUIT CABLE TIE 5.6" 18LB1.25" BUNDLE DIAMETER, PK 100 PLT1.5M-C
- PANDUIT IMS Strapping Blue, 316L SS, Epoxy FC, IMSP16T35-QR6LB
- PANDUIT Cbl Tie, In-Line, 15.3L (389mm) Light-Hvy, Wthr, IT9115-CUV2, PK 100 IT9115-CUV2
- PANDUIT Cable Tie, Min, 4", Nat, PK5000 PLT1M-XMR
- RIP-TIE Heavy Duty Strap, Yellow, 2"x24", PK10 OW-24-010-Y
- Panduit Cable Ties