Panduit
Cable Tie, 5.1"L, Nylon, Blue, PK1000
- Mfr # PLF1MA-M6
- Zoro # G0782929
$360.99
Subtotal: $360.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Width 3/32"
- Tensile Strength 18 lb.
- Max. Bundle Dia. 0.87 in
- Material Nylon 6.6
- Temp. Range -60 to 85°C
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- PANDUIT 3-29/32" L, 3/32" W, Yellow Plastic Cable Tie, Package quantity: 1000 PLT1M-M4Y
- PANDUIT 41/64" L, 41/64" W, Black Plastic Cable Tie Mount, Package quantity: 100 PUM-100-C30
- PANDUIT 4" L Miniature Cable Tie NAT PK 100 SG100M-C
- PANDUIT Stainless Steel Mount, No.8 Screw, PK25 MTM2H-Q
- PANDUIT Cable Tie, 4"L, Nylon, Brown/White, PK50 PLT1M-L1-10
- PANDUIT Cable Tie, 3.9"L, Nylon, Ivory, PK1000 PLT1M-M69
- PANDUIT Cable Tie Mount, Threaded Stud, PK500 TMSTHS16-D0
- PANDUIT Clamp Tie, 2-Piece, 15.6L (394mm), 1/4 ( SSC4H-S25-D
- PANDUIT Tie Wraps, 7.4", 50 lb. TS, Orange, PK100 PLT2S-C3
- RIP-TIE Hook and Loop Strap, 3/4"x5", PK20 M-05-ESLT-Y
- GARDNER BENDER 8" L Releasable Cable Tie PK 25 47-108
- Panduit Cable Ties