Panduit
Cable Tie, 5.6"L, Nylon, Blue, PK100
- Zoro #: G0783321
- Mfr #: PLT1.5I-C6
Hover or click to zoom Tap to zoom
Key Features
- Length: 5-39/64"
- Color: Blue
- Width: 9/64"
- Item: Cable Tie
- Tensile Strength: 40 lb.
- Material: Nylon 6.6
- Cable Tie Duty: Intermediate
- Indoor/Outdoor: Plenum
$17.50
Pk of 100, $0.18/ea
Subtotal: $17.50
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Panduit
- MFR #PLT1.5I-C6
- Zoro #G0783321
- Country of OriginSingapore
- Category Cable Ties
Dimensions
Length | 5-39/64" |
Width | 9/64" |
Details
Color | Blue |
Item | Cable Tie |
Tensile Strength | 40 lb. |
Material | Nylon 6.6 |
Cable Tie Duty | Intermediate |
Indoor/Outdoor | Plenum |
Locking Style | Locking |
Basic Material | Nylon |
Package Quantity | 100 |
Design | One-Piece Locking Wedge |
Thickness | 3/64" |
Features | Locking Style: LockingThickness: 0.045 Inch |
Description
Cable Tie,5.6 In.L,Nylon,Blue,PK100, Package Quantity 100
Reviews of Panduit #PLT1.5I-C6
Explore more
- PANDUIT Cable Tie, 27.5"L, Nylon, White, PK50 SST8H-L
- PANDUIT Replacement for Tessco 74983379149 74983379149
- PANDUIT 14-37/64" L, 0.19" W, Black Plastic Cable Tie, Package quantity: 100 S15-50-C0
- PANDUIT Cable Tie Mount, Epoxy Applied, NAT, EMS-A-D, PK 500 EMS-A-D
- PANDUIT 14.5" L Cable Tie NAT PK 100 PLT4S-C
- PANDUIT Cable Tie, 24.02" L, Nylon, Black, PK50 S24-175-L0
- PANDUIT 6-5/16" L, 0.19" W, natural Plastic Cable Tie, Package quantity: 1000 PRT1.5S-M
- PANDUIT 14-1/2" L, 0.19" W, Blue Plastic Cable Tie, Package quantity: 1000 PLT4S-M6
- PANDUIT MLT Wave Tie, 316 SS, Heavy, 10.2 (259mm MLT2.7WH-LP316
- ECM INDUSTRIES 5Pk 24" Blk Beaded Tie 45-24BEADBK
- TY-RAP 20.5" L Extra Heavy Duty Cable Tie PK 50 LS-4.6-520B
- Panduit Cable Ties