Panduit
Cable Tie, 5.6"L, Nylon, Gray, PK100
- Zoro #: G0783382
- Mfr #: PLT1.5I-C5
Hover or click to zoom Tap to zoom
Key Features
- Length: 5-39/64"
- Color: Green
- Width: 9/64"
- Item: Cable Tie
- Tensile Strength: 40 lb.
- Material: Nylon 6.6
- Cable Tie Duty: Intermediate
- Indoor/Outdoor: Plenum
$18.19
Pk of 100, $0.18/ea
Subtotal: $18.19
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Panduit #PLT1.5I-C5 Specifications
- Zoro #: G0783382
- Mfr #: PLT1.5I-C5
- UPC #: 7498354737
- Length: 5-39/64"
- Color: Green
- Width: 9/64"
- Item: Cable Tie
- Tensile Strength: 40 lb.
- Material: Nylon 6.6
- Cable Tie Duty: Intermediate
- Indoor/Outdoor: Plenum
- Locking Style: Locking
- Basic Material: Nylon
- Package Quantity: 100
- Thickness: 3/64"
- Design: One-Piece Locking Wedge
- Features: Thickness: 0.045 InchLocking Style: Locking
- Country of Origin (subject to change): Singapore
Description
Cable Tie,5.6 In.L,Nylon,Gray,PK100, Package Quantity 100
Reviews of Panduit #PLT1.5I-C5
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- PANDUIT Cable Tie, 17.5"L, Nylon, White, PK1000 PLT5S-M
- PANDUIT 3.9" L Miniature Cable Tie NAT PK 1000 PLT1M-M
- PANDUIT DtCable Tie, S, Acetal, Ex-H, 27l, Blk, PK25 DT8EH-Q0
- PANDUIT 1-1/8" L, 1-1/8" W, Black Plastic Cable Tie Mount, Package quantity: 100 SGABM30-AV-C300
- PANDUIT Cable Tie Mount, Vhb Adh., 1.0" X 1.0" (100 Pack), 100PK ABM100-AV-C0
- PANDUIT 7-13/32" L, 0.19" W, Brown Plastic Cable Tie, Package quantity: 1000 PLT2S-M1
- PANDUIT Cable Tie, 14.4, Polypropylene, Blue, PK100 PLT4S-C186
- PANDUIT MLT Tie, 304 SS, Double Wrap, Super Heav MLT8DSH-Q
- PANDUIT Pan Stl Tie, 316ss, Poly, Sh, 23.4, Blk, PK50 MLTFC6SH-LP316
- ECM INDUSTRIES 500PK 8 WHT Cable Tie 46-507N
- MITEK Tz Strap Tie 1-1/4X24In 18Ga MSTA24-TZ
- Panduit Cable Ties