Panduit
Cable Tie, 5.6"L, Nylon, Red, PK1000
- Zoro #: G0783559
- Mfr #: PLT1.5M-M2
Hover or click to zoom Tap to zoom
Key Features
- Length: 5-39/64"
- Color: Red
- Width: 3/32"
- Item: Cable Tie
- Tensile Strength: 18 lb.
- Material: Nylon 6.6
- Cable Tie Duty: Miniature
- Tensile Strength - Cable Tie: 18 lb
$64.97
Pk of 1000, $0.06/ea
Subtotal: $64.97
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- PANDUIT Wide Strap Cble Ty EH Cross-Sct 15.1L/384mm I, PLWS4EH-TL350, PK 250 PLWS4EH-TL350
- PANDUIT Cable Tie Mount, Swivel, Epoxy, 1.13"x1. ASMS-A-T
- PANDUIT 12.2" L Extra Heavy Duty Cable Tie PK 100 MRT2S-C4
- PANDUIT Adhesive Back Mount, 1.0" X 1.0" X 1/4", (300 Pack), 300PK SMP16A-3X0
- PANDUIT 28-5/16" L, 1/2" W, Black Plastic Lashing Cable Tie, Package quantity: 25 PRT8EH-Q0
- PANDUIT 8-1/2" L, 3/16" W, Black Plastic Cable Tie, Package quantity: 500 BC2S-S10-D0
- PANDUIT Cable Tie, In-Line, 5.9L (150mm), Interm CBR1.5I-M30
- PANDUIT Barbed Ties On Reel-Use With Pat1M Tool (10000 Pack), 10000PK BT1M-XMR0
- PANDUIT 3-29/32" L, 3/32" W, Black Plastic Cable Tie, Thickness: 1/32" PLT1M-M300
- GARDNER BENDER 14 in. L Black Self-Cutting Cable Tie 20 pk 45-314UVBSC
- GARDNER BENDER 11 in. L Clear Self-Cutting Cable Tie 20 pk 45-311SC
- Panduit Cable Ties