Panduit
Cable Tie, 5.6"L, Nylon, White, PK100
Mfr # PLT1.5I-C10
Zoro # G0783367
$18.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 5-39/64"
- Tensile Strength 40 lb.
- Max. Bundle Dia. 1.38 in
- Material Nylon 6.6
- Temp. Range -60 to 85°C
Explore More Products
- PANDUIT Stronghold 0.50" Wide #8 (M4) Screw Appl (500 Pack), 500PK SSMLP-C
- PANDUIT 17.1" L Extra Heavy Duty Cable Tie NAT PK 50 MLT4EH-LP
- PANDUIT Cable Tie Mounts, Screw Applied, PK10 PP2S-S12-X
- PANDUIT Cable Tie, Releasable, 4.8L (122mm), Sta PRT1S-M0
- PANDUIT Wire Clip, 0.19" Bundle, Gray, PK100 AJC19-A-C
- PANDUIT 14-1/2" L, 5/16" W, natural Plastic Cable Tie, Package quantity: 100 PLT4H-C
- PANDUIT Cable Tie, 7.4"L, Nylon, Black, PK1000 SSC2S-S10-M30
- PANDUIT 3-29/32" L, 3/32" W, Green Plastic Cable Tie, Package quantity: 1000 PLT1M-M109
- PANDUIT Cable Tie, Std, 7.4", Hswr, Bl, PK1000 PLT2S-M300
- PANDUIT Cable Tie, 7.9"L, Nylon, Black, PK100 PLC2S-S6-C0
- PANDUIT Cable Tie, 14.5"L, Nylon, Black, PK1000 PLT4S-M30
- Panduit Cable Ties