KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

6.3" L Miniature Cable Tie BK PK 1000

PANDUIT| Zoro #: G1768855| Mfr #: BT1.5M-M0

$66.30 /pk

This item ships free. Details.Standard ground shipping.
Details:
Width: 0.09"
Cable Tie Duty: Miniature
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1768855 Mfr #: BT1.5M-M0
Width: 0.09"Cable Tie Duty: Miniature
Color: BlackMetal Detectable: No
Length: 6.3"Approximate Length: 6"
Material: Nylon 6/6Basic Material: Nylon
Temp. Range: -76 Degrees to 185 Degrees FUL Type: 2
Item: Cable TieResists: Weather, UV
Max. Bundle Dia.: 1.50"Tensile Strength: 18 lb.
Locking Style: Stainless Steel BarbIndoor/Outdoor: Indoor, Outdoor
Tool Code: EThickness: 0.04"
Design: StandardStandards: UL 62275 (Type 2, 21), CSA, CE, RoHS
Country of Origin (subject to change): Costa Rica

Description

Miniature Cable Tie, Length 6.3 In., Width 0.095 In., Thickness 0.046 In., Tensile Strength 18 lb., Max. Bundle Dia. 1.5 In., Color Black, Material Nylon 6.6, UL Type 2, Temp. Range -76 Degrees to 185 Degrees F, Design Metal Barb, Resists Weather, Tool Code GTS, GTSL, GS2B, PTS, PPTS, STS2, Standards UL Listed, CSA Certified, CE, RoHS Complaint, Package Quantity 1000

Reviews