Panduit
Cable Tie, 7.4"L, Nylon, Black, PK100
- Zoro #: G0784852
- Mfr #: PLT2S-C20
Hover or click to zoom Tap to zoom
Key Features
- Length: 7-13/32"
- Color: Black
- Width: 0.19"
- Item: Cable Tie
- Tensile Strength: 50 lb.
- Material: Nylon 6.6
- Cable Tie Duty: Standard
- Indoor/Outdoor: Plenum
$21.60
Pk of 100, $0.22/ea
Subtotal: $21.60
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- PANDUIT Fully Coated Imlt Tie, 316L Ss, Heavy, 36 (50 Pack), 50PK IMLTFC102H-L6L
- PANDUIT Stainless Steel Cable Tie, 10.2"L, PK50 MLT2.7H-LP
- PANDUIT 14-1/2" L, 0.19" W, Black Plastic Cable Tie, Tensile Strength: 40 lb. PLT4S-M120
- PANDUIT 8" L Intermediate Cable Tie BL PK 100 PLT2I-C86
- PANDUIT Stronghold 0.50" Wide #8 (M4) Screw Appl (5000 Pack), 5000PK SSMLP-M
- PANDUIT 11-13/32" L, 9/64" W, Black Plastic Cable Tie, Package quantity: 1000 PLT3I-M20
- PANDUIT Imlt Tie, 316L Ss, Standard, 521Mm (20.5 (100 Pack), 100PK IMLT152S-C6L
- PANDUIT Cable Tie, 4"L, Nylon, Orange/Violet, PK50 PLT1M-L3-7
- PANDUIT Cable Tie, 5.2"L, Nylon, Black, PK100 PLWP1S-C0
- ELECTRIDUCT Hook/Loop Square Fasteners- 3/4" 100 Sets- Black VW-NL-SQUARES-BK-100
- ACT Miniature Cable Tie, L 8", 18 Lbs, Black 8-18-UV-100
- Panduit Cable Ties