Panduit
Cable Tie, 7.4"L, Nylon, Black, PK1000
Mfr # PLT2S-M00
Zoro # G0784940
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 0.19"
- Tensile Strength 50 lb.
- Max. Bundle Dia. 1.88 in
- Material Nylon 6.6
Explore More Products
- PANDUIT Cable Tie, 7.4"L, Nylon, Black, PK100 PLT2S-C00
- PANDUIT 14-1/2" L, 0.19" W, Black Plastic Cable Tie, Package quantity: 100 PLT4S-C00
- PANDUIT Cable Tie, 11.5"L, Nylon, Black, PK1000 PLT3S-M00
- PANDUIT 7-29/32" L, 0.19" W, Black Plastic Cable Tie, Thickness: 3/64" PLC2S-S10-M0
- PANDUIT Adhesive Back Mount, 1.0" X 1.0" X 1/4", (100 Pack), 100PK SMP16A-C
- PANDUIT Cable Tie, 14.9", Nylon, Black, PK250 BT4LH-TL30
- PANDUIT Cable Tie, Eh, Rel, 20.1", Wr Bl, PK25 PRT5EH-Q0
- PANDUIT Cable Mount, No.6 Screw, White, PK500 RAMH-S6-D
- PANDUIT Marker Tie, Wrap, 3.9L (99mm), Miniature PLM1M-M69
- PANDUIT 3-15/16" L, 7/64" W, Black Plastic Cable Tie, Package quantity: 100 S4-18-C0
- RIP-TIE Hook and Loop Tape, 3/4"x75 ft. Q-75-MRL-BK
- Panduit Cable Ties