Panduit
Cable Tie, 7.4"L, Nylon, Green, PK1000
- Zoro #: G0785038
- Mfr #: PLT2S-M55
Hover or click to zoom Tap to zoom
Key Features
- Length: 7-13/32"
- Color: Fluorescent Green
- Width: 0.19"
- Item: Cable Tie
- Tensile Strength: 50 lb.
- Material: Nylon 6.6
- Cable Tie Duty: Standard
- Indoor/Outdoor: Indoor
$114.50
Pk of 1000, $0.11/ea
Subtotal: $114.50
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- PANDUIT 6.1" L Intermediate Cable Tie NAT PK 100 BT1.5I-C
- PANDUIT Ind. Cushion Sleeve, Min. Length 9.02 (25 Pack), 25PK CSB42-230-330-Q
- PANDUIT Cable Tie, 14.8"L, Nylon, Black, PK1000 PLB4S-M0
- PANDUIT 7-13/32" L, 0.19" W, natural Plastic Cable Tie, Locking Style: Releasable PRT2S-C
- PANDUIT 14.9" L Heavy Duty Cable Tie BK PK 250 BT4LH-TL0
- PANDUIT Cable Tie, Std, 15.5in, Nyl, Nat, PK1000 PLT4.5S-M
- PANDUIT Cable Tie, Releasable, 40.1L (1019mm), E PRT12EH-Q0
- PANDUIT 1-1/8" L, 1-1/8" W, Black Plastic Cable Tie Mount, Indoor/Outdoor: Indoor ABM112-A-D20
- PANDUIT CABLE TIE 14.5" 50LB, 4" BUNDLE DIAMETER, NATURAL 1000/PK ROHS, PK 1000 PLT4S-M
- L.H. DOTTIE L.H. Dottie 8'' Natural Mounting Hole Cable Tie, 100PK DTM6
- RIP-TIE Hook and Loop Tape, 3/4"x75 ft. G-75-MRL-CY
- Panduit Cable Ties