Panduit

Cable Tie, 7.4"L, Nylon, White, PK100

Panduit Cable Tie, 7.4"L, Nylon, White, PK100 SSC2S-S10-C
Hover or click to zoom Tap to zoom
  • Length: 7-13/32"
  • Color: natural
  • Width: 3/16"
  • Item: Cable Tie
  • Tensile Strength: 50 lb.
  • Material: Nylon 6.6
  • Cable Tie Duty: Standard
  • Indoor/Outdoor: Indoor
See full product details
$51.98
pkg. of 100 ($0.52/ea)

Subtotal: $51.98

Panduit #SSC2S-S10-C Specifications

  • Length: 7-13/32"
  • Color: natural
  • Width: 3/16"
  • Item: Cable Tie
  • Tensile Strength: 50 lb.
  • Material: Nylon 6.6
  • Cable Tie Duty: Standard
  • Indoor/Outdoor: Indoor
  • Locking Style: Releasable
  • Basic Material: Nylon
  • Package Quantity: 100
  • Design: Clamp Tie
  • Thickness: 3/64"
  • Features: Cross Section: StandardLocking Style: ReleasableProduct Segment: Electrical
  • Country of Origin (subject to change): Singapore

Description

Cable Tie,7.4 In.L,Nylon,White,PK100, Package Quantity 100

Reviews of Panduit #SSC2S-S10-C

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.