Panduit
Cable Tie, 7.6"L, Nylon, Black, PK100
- Zoro #: G0782490
- Mfr #: PLB2S-C0
Hover or click to zoom Tap to zoom
Key Features
- Length: 7-39/64"
- Color: Black
- Width: 0.19"
- Tensile Strength: 50 lb.
- Max. Bundle Dia.: 1.8 in
- Material: Weather Resistant Nylon 6.6
- Temp. Range: -60 to 85°C
- Cable Tie Duty: Standard
$42.69
Pk of 100, $0.43/ea
Subtotal: $42.69
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- PANDUIT Cable Tie, Lh, 14.5in, Wr Blk Poly, PK250 PLT4H-TL100
- PANDUIT Cable Tie, 11.5"L, Nylon, Orange, PK1000 PLT3S-M3
- PANDUIT Stainless Steel Cable Tie, 41.5"L, PK25 MLT6DSH-Q316
- PANDUIT 7.9" L Extra Heavy Duty Cable Tie BK PK 50 MLTFC2H-LP316
- PANDUIT Ctie, Mbarb, 15.1l, Std, Nyl, Rd, PK1000 BT4S-M2
- PANDUIT 7-13/32" L, 0.19" W, Black Plastic Cable Tie, Package quantity: 1000 PLT2S-M30
- PANDUIT Ctie, Mbarb, 8l, Std, Nyl, Gr, PK1000 BT2S-M5
- PANDUIT Cable Tie, 3.9"L, Nylon, Yellow, PK100 PLT1M-C4Y
- PANDUIT Cable Tie, Metal Barb, 15.1L (384mm), St BT4S-M10
- RIP-TIE Hook and Loop Cable Tie, 1/2x8", PK10 Y-08-IPL-O
- RIP-TIE Strap, Heavy Duty, Black, PK50, 1x16" N-16-G50-BK
- Panduit Cable Ties