Panduit
Cable Tie, 7.6"L, Nylon, Black, PK1000
- Zoro #: G0762988
- Mfr #: CBR2S-M0
Hover or click to zoom Tap to zoom
Key Features
- Color: Black
- Tensile Strength: 50 lb.
- Max. Bundle Dia.: 2 in
- Material: Weather Resistant Nylon 6.6
- Temp. Range: -60 to 85°C
- Cable Tie Duty: Standard
- Standards: SAE-AS23190A, SAE-AS33671
- Indoor/Outdoor: Indoor or Outdoor
$95.25
Pk of 1000, $0.10/ea
Subtotal: $95.25
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- PANDUIT 3-29/32" L, 3/32" W, Brown Plastic Cable Tie, Package quantity: 1000 PLT1M-M1
- PANDUIT Cable Tie, 8.5", Nylon, White, PK500 BC2S-S10-D
- PANDUIT Wire Clip, 0.62" Bundle, Black, PK100 ACC62-A-C20
- PANDUIT Imlt Tie, 316L Ss, Heavy, 259Mm (10.2"), (50 Pack), 50PK IMLT69H-L6L
- PANDUIT 1" L, 1" W, Black Plastic Cable Tie Mount, Indoor/Outdoor: Outdoor ABM100-AT-D0
- PANDUIT Multiple Tie Plate, 2 Bundle, M-S Ties, MTP2S-E6-C
- PANDUIT Cable Tie, Std, 7.4", Hs, Bl, PK100 PLT2S-C30
- PANDUIT Heat Trace MLT Wave Tie, 304 SS, Extra Heavy, HTMLT2.7WEH-LP, PK 50 HTMLT2.7WEH-LP
- PANDUIT Cable Tie, Releasable, 4.8L (122mm), Sta PRT1S-C
- GARDNER BENDER Cable Tie, 66 Nylon, Natural 45-524
- US CABLE TIES Cable Tie, 8", Clamp Head, Natural Nylon, 1000 Pack CH8N1000
- Panduit Cable Ties