Panduit
Cable Tie, 8", Nylon, White, PK1000
- Zoro #: G0762163
- Mfr #: BT2I-M69
Hover or click to zoom Tap to zoom
Key Features
- Length: 8"
- Color: Ivory
- Width: 9/64"
- Item: Cable Tie
- Tensile Strength: 40 lb.
- Material: Nylon 6.6
- Cable Tie Duty: Intermediate
- Tensile Strength - Cable Tie: 40 lb
$222.99
Pk of 1000, $0.22/ea
Subtotal: $222.99
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- PANDUIT MLT Tie, 316 SS, Double Wrap, Extra Heav MLT8DEH15-Q316
- PANDUIT 24.4" L Heavy Duty Cable Tie BK PK 50 BT7LH-L0
- PANDUIT 4" L, 7/64" W, natural Plastic Cable Tie, Basic Material: Nylon SST1M-M
- PANDUIT 7.9" L Extra Heavy Duty Cable Tie BK PK 50 MLTFC2H-LP316
- PANDUIT 20-63/64" L, 5/16" W, natural Plastic Cable Tie, Package quantity: 50 S21-120-L
- PANDUIT 8.7" L Heavy Duty Cable Tie BK PK 50 BT2LH-L0
- PANDUIT Cable Tie Mount, Metal Detectable Polypr TM3S8-C186
- PANDUIT Cable Tie, 4"L, Nylon, Brown/Red, PK50 PLT1M-L1-2
- PANDUIT MLT Tie, 316 SS, Extra Heavy, 23.4 (594m MLT6EH15-LP316
- KABLE KONTROL Kable Kontrol® 14" Long Screw Mount Cable Ties - 50 Lb Tensile Strength - 100 Pack - Natural MHT14-50-Natural
- POWER FIRST 27.5" L Heavy Duty Cable Tie NAT PK 50 36J173
- Panduit Cable Ties