Panduit
Cable Tie, 8.9"L, Nylon, Black, PK250
- Zoro #: G0786383
- Mfr #: PLWP2H-TL0
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Length: 8-29/32"
- Color: Black
- Width: 5/16"
- Item: Cable Tie
- Tensile Strength: 120 lb.
- Material: Nylon 6.6
- Cable Tie Duty: Light Heavy Duty
- Indoor/Outdoor: Indoor or Outdoor
$222.15
Pk of 250, $0.89/ea
Subtotal: $222.15
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Panduit #PLWP2H-TL0 Specifications
- Zoro #: G0786383
- Mfr #: PLWP2H-TL0
- UPC #: 7498354613
- Length: 8-29/32"
- Color: Black
- Width: 5/16"
- Item: Cable Tie
- Tensile Strength: 120 lb.
- Material: Nylon 6.6
- Cable Tie Duty: Light Heavy Duty
- Indoor/Outdoor: Indoor or Outdoor
- Locking Style: Locking
- Basic Material: Nylon
- Package Quantity: 250
- Thickness: 5/64"
- Design: Wing Push Mount Tie
- Country of Origin (subject to change): Singapore
Description
Cable Tie,8.9 In.L,Nylon,Black,PK250, Package Quantity 250
Reviews of Panduit #PLWP2H-TL0
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- PANDUIT Replacement for Tessco 74983221288 74983221288
- PANDUIT Cable Tie, 7.4"L, Nylon, Gray, PK500 PLM2S-D5
- PANDUIT Cable Tie, Releasable, 4.8L (122mm), Sta PRT1S-M
- PANDUIT Cable Tie, In-Line, 7.6L, 193mm), Standa CBR2S-M30
- PANDUIT CABLE TIE 8.0" BARB-TY2.00" BUNDLE DIAMETER, PK 100 BT2S-C0
- PANDUIT 4-WAY ABS CABLE TIE MOUNT W/O.75" X. 75" X .14" WHT, PK 500 ABMM-D
- PANDUIT CABLE TIE NYL RELEASEABLE 5.3", NAT, 1000/PK ROHS, PK 1000 SST1.5I-M
- PANDUIT 8-7/64" L, 5/16" W, Black Plastic Cable Tie, Package quantity: 250 PLT2H-TL0
- PANDUIT Armored Cable Grounding Kit ACG24KX-500
- LEVITON VIDEO NETWORKING EQUIPMENT SADDLE TIE WITH 10/32 RACK SCREW (10PK) 41020-SPR
- RIP-TIE Heavy Duty Strap, Rainbow, 1"x14", PK10 S-14-010-RW
- Panduit Cable Ties