Panduit
Cable Tie, 8"L, Nylon, Gray, PK1000
Mfr # PLT2M-M8
Zoro # G0784861
$62.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 3/32"
- Tensile Strength 18 lb.
- Max. Bundle Dia. 2 in
- Material Nylon 6.6
- Temp. Range -60 to 85°C
Explore More Products
- PANDUIT Heavy Duty Cable Tie, 14-1/2 in L, 0.27 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 50 Pack BT4LH-L0
- PANDUIT 12" L Buckle Hook-&-Loop Cable Tie BK PK 10 UGCTE3S-X0
- PANDUIT 8" L Intermediate Cable Tie NAT PK 1000 PLT2I-M
- PANDUIT 5.6" L Intermediate Cable Tie NAT PK 1000 PLT1.5I-M
- PANDUIT Cable Tie, 4.3"L, Nylon, White, PK1000 PLF1M-M
- PANDUIT 2" L, 1" W, Ivory Plastic Cable Tie Mount, Material: ABS SMS-A-C15
- PANDUIT 55/64" L, 39/64" W, Black Plastic Cable Tie Mount, Indoor/Outdoor: Indoor TM3S10-M30
- PANDUIT Clamp Tie, Metal Barb, 15.6L (396mm), St BC4S-S10-D
- PANDUIT Clamp Tie, 2-Piece, 7.4L (187mm), #10 (M SSC2S-S10-M0
- PARTNERS BRAND UV Cable Ties, 40#, 13", Black, 500/Case CTUV1340
- KABLE KONTROL Kable Kontrol® Adhesive Cable Tie Mounts - 1/2" Sq - UV Black Nylon - 100 pcs CT282
- Panduit Cable Ties