Panduit
Cable Tie, 8"L, Nylon, Pink, PK1000
- Zoro #: G0784758
- Mfr #: PLT2M-M3
Hover or click to zoom Tap to zoom
Key Features
- Length: 8"
- Color: Orange
- Width: 3/32"
- Item: Cable Tie
- Tensile Strength: 18 lb.
- Material: Nylon 6.6
- Cable Tie Duty: Miniature
- Indoor/Outdoor: Plenum
$63.41
Pk of 1000, $0.06/ea
Subtotal: $63.41
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Panduit #PLT2M-M3 Specifications
- Zoro #: G0784758
- Mfr #: PLT2M-M3
- UPC #: 7498356312
- Length: 8"
- Color: Orange
- Width: 3/32"
- Item: Cable Tie
- Tensile Strength: 18 lb.
- Material: Nylon 6.6
- Cable Tie Duty: Miniature
- Indoor/Outdoor: Plenum
- Locking Style: Locking
- Basic Material: Nylon
- Package Quantity: 1000
- Thickness: 3/64"
- Design: One-Piece Locking Wedge
- Country of Origin (subject to change): Singapore
Description
Cable Tie,8 In.L,Nylon,Pink,PK1000, Package Quantity 1000
Reviews of Panduit #PLT2M-M3
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- PANDUIT CABLE TIE 8" 40LB, 2" BUNDLE DIAMETER, BLACK 100/PK ROHS, PK 100 PLT2I-C0
- PANDUIT Stainless Steel Cable Tie, 14.3"L, PK50 MLT4LH-LP
- PANDUIT Cable Tie, 20.87" L, Nylon, White, PK100 S21-50-C
- PANDUIT 5-3/32" L, 5/8" W, natural Plastic Cable Tie Mount, Cable Tie Duty: Not Applicable MTP3H-E10-C
- PANDUIT 7.3" L Cable Tie BL PK 100 PLT2S-C86
- PANDUIT 22-13/64" L, 1/2" W, natural Plastic Lashing Cable Tie, Basic Material: Nylon PRT6EH-C
- PANDUIT Cbl Tie, In-Line, 15.3L (389mm) Light-Hvy, Wthr, IT9115-CUV3, PK 100 IT9115-CUV3
- PANDUIT Cable Tie, 8.1"L, Nylon, White, PK50 PLT2H-L
- PANDUIT Cable Tie, 5.6L (142mm), Intermediate, N PLT1.5I-M8
- POWER FIRST 11.8" L Cable Tie BK PK 500 36J156
- RIP-TIE 14" L Wrap Hook-&-Loop Cable Tie YL PK 10 H-14-010-Y
- Panduit Cable Ties