Panduit
Cable Tie, 8"L, Nylon, Purple, PK1000
- Zoro #: G0784627
- Mfr #: PLT2I-M7
Hover or click to zoom Tap to zoom
Key Features
- Length: 8"
- Color: Purple
- Width: 9/64"
- Item: Cable Tie
- Tensile Strength: 40 lb.
- Material: Nylon 6.6
- Cable Tie Duty: Intermediate
- Indoor/Outdoor: Plenum
$91.87
Pk of 1000, $0.09/ea
Subtotal: $91.87
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Panduit #PLT2I-M7 Specifications
- Zoro #: G0784627
- Mfr #: PLT2I-M7
- UPC #: 7498356280
- Length: 8"
- Color: Purple
- Width: 9/64"
- Item: Cable Tie
- Tensile Strength: 40 lb.
- Material: Nylon 6.6
- Cable Tie Duty: Intermediate
- Indoor/Outdoor: Plenum
- Locking Style: Locking
- Basic Material: Nylon
- Package Quantity: 1000
- Design: One-Piece Locking Wedge
- Thickness: 3/64"
- Country of Origin (subject to change): Singapore
Description
Cable Tie,8 In.L,Nylon,Purple,PK1000, Package Quantity 1000
Reviews of Panduit #PLT2I-M7
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- PANDUIT Cable Tie, 4"L, Nylon, Slate/Black, PK50 PLT1M-L8-0
- PANDUIT Cable Tie, 16.93" L, Nylon, Black, PK1000 S17-50-M0
- PANDUIT Cable Tie, Lh, 11.1", Metdetnyl, Lbu, PK50 PLT3H-L86
- PANDUIT Cable Tie, 3.9, Polypropylene, Brown, PK100 PLT1M-C186
- PANDUIT Stainless Steel Mount, No.10 Screw, PK100 MTM1H10-C
- PANDUIT Multiple Tie Plate, 1 Bundle, M-S Ties, MTP1S-E10-C
- PANDUIT MLT Tie, 316 SS, Fully Coated, Heavy, 18 MLTFC5.4H-CP316
- PANDUIT 33/64" L, 5/16" W, Black Plastic Cable Tie Mount, Indoor/Outdoor: Outdoor TM1S6-M0
- PANDUIT AERIAL SUPPORT TIE 6.9" 100LB1.5" BUNDLE DIAMETER, PK 100 105087
- RIP-TIE Original Rip-Tie CableWrap 10-Pack, PK 10 D-15-010-GN
- VELCRO BRAND 1-3/4" W x 24" L Hook-and-Loop Black Reclosable Fastener Strap, 15 pk. 175617
- Panduit Cable Ties