Panduit
Cable Tie, 8"L, Nylon, White, PK1000
- Zoro #: G0784660
- Mfr #: PLT2M-M10
Hover or click to zoom Tap to zoom
Key Features
- Length: 8"
- Color: White
- Width: 3/32"
- Tensile Strength: 18 lb.
- Max. Bundle Dia.: 2 in
- Material: Nylon 6.6
- Temp. Range: -60 to 85°C
- Cable Tie Duty: Miniature
$74.79
Pk of 1000, $0.07/ea
Subtotal: $74.79
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- PANDUIT Clamptie, Std, 12", #10, Bl, PK100 PLC3S-S10-C0
- PANDUIT Cable Tie, 6.3" L, Nylon, Black, PK100 S6-50-C0
- PANDUIT Cable Tie, Std, Rel, 14.5in, Or, PK1000 PRT4S-M3
- PANDUIT 8" L Wrap Hook-&-Loop Cable Tie BK PK 10 HLTP2I-X0
- PANDUIT Cable Tie Kit, Extra-Heavy, Acetal, 25 D DTKEH-0
- PANDUIT Cable Tie, 30.55" L, Nylon, White, PK50 S31-175-L
- PANDUIT Double Loop Tie, 7.6L (193mm), Standard, PLB2S-M30
- PANDUIT Pan Steel Tie, 316ss, Nyl, H, 33, Ts1112, PK50 MLTC10H-LP316
- PANDUIT Cable Tie, 9.7L (246mm), Intermediate, N PLT2.5I-M20
- PANDUIT 15.1" L Cable Tie BK PK 1000 BT4S-M0
- PANDUIT 12" L Buckle Hook-&-Loop Cable Tie BK PK 10 UGCTE3S-X0
- Panduit Cable Ties