Panduit
Cable Tie, 9.7"L, Nylon, Black, PK1000
- Zoro #: G0784441
- Mfr #: PLT2.5I-M0
Hover or click to zoom Tap to zoom
Key Features
- Length: 9-45/64"
- Color: Black
- Width: 9/64"
- Item: Cable Tie
- Tensile Strength: 40 lb.
- Material: Nylon 6.6
- Cable Tie Duty: Intermediate
- Indoor/Outdoor: Plenum
$173.76
Pk of 1000, $0.17/ea
Subtotal: $173.76
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Panduit
- MFR #PLT2.5I-M0
- Zoro #G0784441
- Country of OriginSingapore
- Category Cable Ties
Dimensions
Length | 9-45/64" |
Width | 9/64" |
Details
Color | Black |
Item | Cable Tie |
Tensile Strength | 40 lb. |
Material | Nylon 6.6 |
Cable Tie Duty | Intermediate |
Indoor/Outdoor | Plenum |
Locking Style | Locking |
Basic Material | Nylon |
Package Quantity | 1000 |
Thickness | 3/64" |
Design | One-Piece Locking Wedge |
Description
Cable Tie,9.7 In.L,Nylon,Black,PK1000, Package Quantity 1000
Reviews of Panduit #PLT2.5I-M0
Explore more
- PANDUIT 14.6" L Heavy Duty Cable Tie Aqua PK 50 PLT4H-L76
- PANDUIT 8.5" L Mountable Cable Tie BK PK 100 BC2S-S10-C0
- PANDUIT MOUNT LOW PROFILE FOR, CABLE TIES M I S .50 X .70,100/PK ROHS, PK 100 130883
- PANDUIT Cable Tie Mount, Adhesive Backed, PK200 ABM3H-AT-T0
- PANDUIT Ergonomic Metal Housing Cable Tie Hand T GS4H-E
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 ABM2S-A-C0
- PANDUIT Cable Tie, 4"L, Nylon, Orange/Red, PK50 PLT1M-L3-2
- PANDUIT MOUNT #8 SCREW CABLE TIEUSED W/M I S TIES, PK 100 052185
- PANDUIT Cable Tie, 11.5"L, Nylon, Black, PK1000 PLT3S-M00
- MUTUAL INDUSTRIES 7" Locking Ties Red(3Pk) M14970-79-7
- PANDUIT Ctie, Mbarb, 15.1l, Std, Nyl, Rd, PK1000 BT4S-M2
- Panduit Cable Ties