Panduit
Cable Tie, Eh, Rel, 20.1", Wr Bl, PK100
- Zoro #: G0417372
- Mfr #: PRT5EH-C0
Hover or click to zoom Tap to zoom
Key Features
- Length: 20.1
- Color: Black
- Width: 0.50"
- Tensile Strength: 250 lb
- Max. Bundle Dia.: 5 in
- Material: Nylon 6.6
- Temp. Range: -60 to 85°C
- Standards: CSA Certified, UL Recognized, UL 62275 Compliant, CE Compliant
$151.99
Pk of 100, $1.52/ea
Subtotal: $151.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- PANDUIT Cable Tie, 7.4"L, Nylon, Green, PK100 PLT2S-C5
- PANDUIT Wire Clip, 0.19" Bundle, Gray, PK100 AJC19-A-C
- PANDUIT Replacement for Tessco 74983221288 74983221288
- PANDUIT 14.3" L Intermediate Cable Tie NAT PK 1000 BT4I-M
- PANDUIT 17-45/64" L, 0.35" W, Black Plastic Cable Tie, Material: Nylon 6.6 PLT5H-C0
- PANDUIT Mount Assembly Plt Tie Edge-Fixed, Paral (500 Pack), 500PK CMEA12-2S-D300
- PANDUIT Cable Tie, 14.5"L (368mm), Standard, Nyl PLT4S-C120
- PANDUIT Clamp Tie, 2-Piece, 15.6L (394mm), 1/4 ( SSC4H-S25-D
- PANDUIT Cable Tie, In-Line, 7.6L, 193mm), Standa CBR2S-M
- RIP-TIE Heavy Duty Strap, Yellow, 1"x30", PK50 OW-30-050-Y
- ADVANCE CABLE TIES 7 50lb Fluorescent Blue Cable Tie 100/BG AL-07-50-15-C
- Panduit Cable Ties