Panduit
Cable Tie, In-Line, 14.1L (358mm), Light
Mfr # IT9100-CUV2
Zoro # G2760959
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14.1 in
- Width 0.35 in
- Tensile Strength 124 lb
- Max. Bundle Dia. 3.94 in
- Material Nylon 6.6
Explore More Products
- PANDUIT Cable Tie Mount, Screw Applied, PK1000 TA1S10-M0
- PANDUIT Cable Tie, 6.2"L, Nylon, Black, PK100 PLT1.5S-C0
- PANDUIT Cable Tie Mount, Screw Applied, PK100 TMEH-S8-C0
- PANDUIT 1-1/8" L, 1-1/8" W, Black Plastic Cable Tie Mount, Package quantity: 100 SGABM30-AV-C300
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 ABM100-A-C
- PANDUIT 28-5/16" L, 1/2" W, Black Plastic Lashing Cable Tie, Tensile Strength: 90 lb. PRT8EH-C100
- PANDUIT TAK-TY CABLE TIE MOUNT, ADHESIVE BACKED, BLACK 25/PK ROHS, PK 25 ABMT-A-Q20
- PANDUIT Clamp Tie, 2-Piece, 7.4L (187mm), #6 (M3 SSC2S-S6-M
- PANDUIT Cable Tie, Eh, Rel, 20.1", Wr Bl, PK25 PRT5EH-Q0
- KABLE KONTROL Kable Kontrol® Zip Ties - 14" Long - 500 Pc Pk - Yellow color - Nylon - 50 Lbs Tensile Strength CT254CL-YELLOW
- TY-RAP 20.5" L Extra Heavy Duty Cable Tie PK 50 LS-7.9-520A
- Panduit Cable Ties