Panduit
Cable Tie, In-Line, 14.6L (371mm), Light
- Mfr # CBR4LH-TL30
- Zoro # G2796564
$165.99
Pk of 250, $0.66/ea
Subtotal: $165.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Width 0.3 in
- Tensile Strength 120 lb
- Max. Bundle Dia. 4 in
- Material Nylon 6.6
- Temp. Range -60 to 115°C
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- PANDUIT Clamptie, Lt-Hvy, 15.1", 1/4, Nat, PK250 PLC4H-S25-TL
- PANDUIT Hook And Loop Tie, Center Mount Grommet, (100 Pack), 100PK UGCTCV1.5S-X0
- PANDUIT Cable Tie, 8"L, Nylon, Pink, PK1000 PLT2I-M59
- PANDUIT Cable Tie, Lh, 14.4", Metdetpoly, Dbu, PK50 PLT4H-L186
- PANDUIT Cable Tie, 20.1"L, Nylon, Black, PK25 PLT5EH-Q0
- PANDUIT 3/4" L, 3/8" W, Black Plastic Cable Tie Mount, Package quantity: 1000 TA1S8-M30
- PANDUIT Flat Cable Base, 2" (50.8mm)W Cable, #10 FCBI2-S10-M20
- PANDUIT Cable Tie, 15.3"L, Nylon, Black, PK100 SG370S-C0
- PANDUIT Cable Tie, 5.6L (142mm), Miniature, Nylo PLT1.5M-M1
- INSTALLBAY BY METRA CABLE TIE 11 .in BLACK 50LB, PK 100 BCT11
- SOUTH MAIN HARDWARE 24-in Black UV Resistant 120-lb Heavy Duty Nylon Ties 100PK 220226
- Panduit Cable Ties