Panduit
Cable Tie Kit, Acetal, Heavy, 25 DTHH He
Mfr # DTKH-0
Zoro # G2768668
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 600 in
- Color Black
- Width 0.331 in
- Tensile Strength 200 lb
- Max. Bundle Dia. 0.18 in
Explore More Products
- PANDUIT Cable Tie, 15.3"L, Nylon, Yellow, PK100 IT9115-CUV4Y
- PANDUIT 6.3" L Miniature Cable Tie BK PK 1000 BT1.5M-M0
- PANDUIT Transferhose, Pat1m/pat1.5m, 1m PHM1
- PANDUIT 7.4" L Cable Tie BK PK 100 PLT2S-C0
- PANDUIT 49/64" L, 49/64" W, Black Plastic Cable Tie Mount, Tensile Strength: 50 lb. PUM-925-C30
- PANDUIT Pan Steel Tie, 316ss, H, 26.8l, Ts2000, PK50 MLT8H-LP316
- PANDUIT Cltie, Mbarb, 12.5l, Std, Nyl, Nat, PK500 BC3S-S10-D
- PANDUIT Wing Push Mount Tie, 5.2L (132mm), Stand PLWP1SB-D
- PANDUIT Cable Tie, 4.0"L (102mm), Miniature, Nyl PLT1M-L5
- US CABLE TIES Cable Tie, 15", 120 lb, Natural Nylon, 100 Pack HD15N100
- PANDUIT 28-5/16" L, 1/2" W, Black Plastic Lashing Cable Tie, Tensile Strength: 90 lb. PRT8EH-C100
- Panduit Cable Ties